KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Single Receptacle 125VAC 5-30R BK

LEVITON| Zoro #: G1747636| Mfr #: 5371

$9.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Phase: 1
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747636 Mfr #: 5371
Number of Wires: 3Phase: 1
Voltage: 125VACColor: Black
Number of Gangs: 1Amps: 30
Application Environment: Industrial EnvironmentsSurge Suppression: No
Weather Resistant: NoWiring Method: Side
HP: 2.0Tamper Resistant: No
Number of Poles: 2Item: Receptacle
NEMA Configuration: 5-30RStandards: UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Mounting Type: FlushOutlet Type: Single
Material: NylonPower Indicator: No
Sub-Category: Single ReceptaclesCountry of Origin (subject to change): Mexico

Description

Receptacle, Industrial Environments Application Environment, 30 Amps, 5-30R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 2.0, Color Black, Material Nylon, Wiring Method Side, Power Indicator No, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057, Number of Gangs 1

Reviews