Receptacle, Single, 50A, 10-50R, 250V, Black

LEVITON| Zoro #: G0657483| Mfr #: 5206

$2.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657483 Mfr #: 5206
Voltage: 250VACSub-Category: Single Receptacles
Color: BlackWiring Method: Side
Weather Resistant: NoStandards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6
Power Indicator: NoNEMA Configuration: 10-50R
Material: NylonNumber of Gangs: 1
Phase: 1Number of Poles: 3
Outlet Type: SingleNumber of Wires: 3
Surge Suppression: NoAmps: 50
Mounting Type: FlushDescription: Non Grounding
Item: ReceptacleHP: 3.0
Tamper Resistant: NoApplication Environment: Industrial Environments
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Industrial Environments Application Environment, 50 Amps, 10-50R NEMA Configuration, Voltage 250VAC, Number of Poles 3, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 3.0, Color Black, Material Nylon, Wiring Method Side, Power Indicator No, Description Non Grounding, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.