Rocker Wall Plate, 1 Gang, Brown

LEVITON |Zoro #: G1673411|Mfr #: 80401

$0.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673411 Mfr #: 80401
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Rocker Wall Plate
Number of Gangs: 1Color: Brown
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Designer Wall Plate, Number of Gangs 1, Plate Decora, GFCI, Color Brown, Plate Material Plastic, 1 Device

Product Reviews

Save 15% when you sign up for Z-mail.