Rocker Wall Plate, 1 Gang, Ivory

LEVITON |Zoro #: G2148605|Mfr #: 80401-I

$0.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2148605 Mfr #: 80401-I
Finish: SmoothItem: Rocker Wall Plate
Size: StandardTamper Resistant: No
Material: PlasticWeather Resistant: No
Number of Gangs: 1Color: Ivory
Country of Origin (subject to change): United States

Product Description

Designer Wall Plate, Number of Gangs 1, Plate Decora, GFCI, Color Ivory, Plate Material Plastic, 1 Device

Product Reviews

Save 15% when you sign up for Z-mail.