Rocker Wall Plate, 1 Gang, White

LEVITON| Zoro #: G0734255| Mfr #: 80401-W

$0.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734255 Mfr #: 80401-W
Finish: SmoothItem: Rocker Wall Plate
Size: StandardNumber of Gangs: 1
Color: WhiteTamper Resistant: No
Material: PlasticWeather Resistant: No
Number of Gangs: 1Color: White
Country of Origin (subject to change): United States

Product Description

Designer Wall Plate, Number of Gangs 1, Plate Decora, GFCI, Color White, Plate Material Plastic, 1 Device

Product Reviews

Save 15%. Sign up for Z-mail.