Rocker Wall Plate, 2 Gang, Gray

LEVITON| Zoro #: G2421072| Mfr #: 80409-GY

$0.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421072 Mfr #: 80409-GY
Finish: SmoothItem: Rocker Wall Plate
Size: StandardNumber of Gangs: 2
Color: GrayTamper Resistant: No
Material: PlasticWeather Resistant: No
Country of Origin (subject to change): United States

Product Description

Decora, GFCI Wall Plate, Gray, 2 Gangs

Product Reviews

Save 15%. Sign up for Z-mail.