DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Rocker Wall Plate, 2 Gang, White

LEVITON| Zoro #: G0313013| Mfr #: 80409-W

$0.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0313013 Mfr #: 80409-W
Finish: SmoothItem: Rocker Wall Plate
Size: StandardTamper Resistant: No
Material: PlasticWeather Resistant: No
Number of Gangs: 2Color: White
Country of Origin (subject to change): United States

Product Description

Designer Wall Plate, Number of Gangs 2, Plate Decora, GFCI, Color White, Plate Material Plastic, 2 Device

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.