Rocker/Duplex Wall Plate, 2 Gang, Ivory

LEVITON |Zoro #: G2428842|Mfr #: 80455-I

$0.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428842 Mfr #: 80455-I
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Rocker/Duplex Receptacle Wall Plate
Number of Gangs: 2Color: Ivory
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Designer Wall Plate, Number of Gangs 2, Plate 1 Duplex/1 Decora, GFCI, Color Ivory, Plate Material Plastic

Product Reviews

Save 15% when you sign up for Z-mail.