Rocker/Duplex Wall Plate, 2 Gang, White

LEVITON |Zoro #: G0248437|Mfr #: 80455-W

$0.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248437 Mfr #: 80455-W
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Rocker/Duplex Receptacle Wall Plate
Number of Gangs: 2Color: White
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Designer Wall Plate, Number of Gangs 2, Plate 1 Duplex/1 Decora, GFCI, Color White, Plate Material Plastic

Product Reviews

Save 15% when you sign up for Z-mail.