Leviton

Series Taper Nose, Multi-Way Connector

Hover or click to zoom Tap to zoom
Key Features
  • NEMA Rating: Type 3R
  • Color: Green
  • Male/Female: Female-Female
  • Standards: 1691, 508 to 35k A / 600V Short Circuit Current Rating
  • Conductor Material: Brass
  • Current Rating: 400 Amp
  • Package Quantity: 1
See all product information
$75.25
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents