Single Receptacle Plate, 1 Gang, Brown

LEVITON| Zoro #: G0765931| Mfr #: 85004

$0.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765931 Mfr #: 85004
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Single Receptacle Wall Plate
Number of Gangs: 1Color: Brown
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 1, Plate Single Receptacle, Color Brown, 1.406 Inches Hole

Product Reviews

Save 15%. Sign up for Z-mail.