Single Receptacle Plate, 1 Gang, White

LEVITON |Zoro #: G1968504|Mfr #: 88004

$0.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968504 Mfr #: 88004
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Single Receptacle Wall Plate
Number of Gangs: 1Color: White
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 1, Plate Single Receptacle, Color White, 1.406 Inches Hole

Product Reviews

Save 15% when you sign up for Z-mail.