Snap In Blank Module

LEVITON| Zoro #: G1376225| Mfr #: 41084-BWB

$0.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1376225 Mfr #: 41084-BWB
Material: PLASTICItem: Blank Keystone Insert
Number of Ports: 0Cable Type: None
For Use With: All QuickPort Wallplates, Housings, and PanelsSeries: QuickPort
Color: WHITECountry of Origin (subject to change): Mexico

Product Description

Blank Keystone Insert, QuickPort Series, None Cable Type, White, Material Plastic, For Use With All QuickPort Wallplates, Housings, and Panels
Save 15%. Sign up for Z-mail.