KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Splice, Phone, Pk100

LEVITON| Zoro #: G1280885| Mfr #: 49551-1CU

$27.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Phone Splice
Fill Material: Gel
Connector Type: UR-Type
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280885 Mfr #: 49551-1CU
Item: Replacement Phone SpliceFill Material: Gel
Connector Type: UR-TypeCountry of Origin (subject to change): United States

Description

Replacement Phone Splice, UR-Type, Gel-Filled Connector, Package 100

Reviews