KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Bracket, 10 in H, 3.41 in W, White

LEVITON| Zoro #: G1916932| Mfr #: 40089-B

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All 25 and 50 Pair M Type Blocks
Includes: Bracket
Item: White Standoff Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916932 Mfr #: 40089-B
For Use With: All 25 and 50 Pair M Type BlocksIncludes: Bracket
Item: White Standoff BracketFeatures: Bridge clips press onto the two center slots in any row of a Split M block
Package Quantity: 1Country of Origin (subject to change): United States

Description

Standoff Bracket White, Type 89B, 10 inches x 3-13/16-inches x 1-1/2 inches

Reviews