Surface Housing, 2P, 1.10 in H, 2.55 in L

LEVITON| Zoro #: G1061557| Mfr #: 41089-2WP

$1.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061557 Mfr #: 41089-2WP
Module Type: KeystoneItem: Surface Housing
Number of Ports: 2Color: White
Country of Origin (subject to change): China

Product Description

Surface Housing, Number of Ports 2, Color White, Module Type Keystone

Product Reviews

Save 15%. Sign up for Z-mail.