KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surface Housing, 4P, White, Plastic

LEVITON| Zoro #: G2245284| Mfr #: 41089-4WP

$3.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Surface Housing
Color: White
Number of Ports: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245284 Mfr #: 41089-4WP
Item: Surface HousingColor: White
Number of Ports: 4Module Type: Keystone
Country of Origin (subject to change): Mexico

Description

Surface Housing, Number of Ports 4, Color White, Module Type Keystone

Reviews