Switch, Duplex, 15A, 5-15R, 120/277V

LEVITON |Zoro #: G2187744|Mfr #: 5224-2

$5.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187744 Mfr #: 5224-2
NEMA Configuration: 5-15RItem: Combination Device
Amps: 15HP: 1/2
Item: Combination DeviceType: Toggle
NEMA Configuration: 5-15RVoltage: 120/277VAC
Description/Special Features: Duplex SwitchColor: Brown
Wiring Combination: Duplex SwitchCountry of Origin (subject to change): Mexico

Product Description

Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Brown

Product Reviews

Save 15% when you sign up for Z-mail.