20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Switch, Duplex, 15A, 5-15R, 120/277V

LEVITON| Zoro #: G0316267| Mfr #: 5224-2I

$6.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316267 Mfr #: 5224-2I
NEMA Configuration: 5-15RItem: Combination Device
Amps: 15HP: 1/2
Type: ToggleItem: Combination Device
Type: ToggleNEMA Configuration: 5-15R
Voltage: 120/277VACDescription/Special Features: Duplex Switch
Color: IvoryWiring Combination: Duplex Switch
Country of Origin (subject to change): Mexico

Product Description

Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Ivory

Product Reviews

Save 15%. Sign up for Z-mail.