Switch/Pilot Light, 5-15R, 120V

LEVITON |Zoro #: G1616185|Mfr #: 5226-W

$6.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616185 Mfr #: 5226-W
NEMA Configuration: 5-15RItem: Combination Device
Amps: 15HP: 1/2
Item: Combination DeviceType: Toggle
NEMA Configuration: 5-15RVoltage: 120VAC
Description/Special Features: Switch/Pilot LightColor: White
Wiring Combination: Switch/Pilot LightCountry of Origin (subject to change): Mexico

Product Description

Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Duplex, White

Product Reviews

Save 15% when you sign up for Z-mail.