Toggle Switch Wall Plate, 1 Gang, Ivory

LEVITON |Zoro #: G1244537|Mfr #: 86001

$0.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1244537 Mfr #: 86001
Finish: SmoothSize: Standard
Number of Gangs: 1Tamper Resistant: No
Weather Resistant: NoColor: Ivory
Material: PhenolicItem: Toggle Switch Wall Plate
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 1, Plate Toggle Switch, Color Ivory, Plate Material Plastic

Product Reviews

Save 15% when you sign up for Z-mail.