Toggle Switch Wall Plate, 2 Gang, White

LEVITON |Zoro #: G0393242|Mfr #: 80509-W

$0.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393242 Mfr #: 80509-W
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Toggle Switch Wall Plate
Number of Gangs: 2Color: White
Size: Mid SizeMaterial: Plastic
Country of Origin (subject to change): United States

Product Description

Oversize Wall Plate, Number of Gangs 2, Plate Toggle Switch, Color White, Plate Material Plastic, 3/8 Inch Higher and 3/8 Inch Wider than Standard Size

Product Reviews

Save 15% when you sign up for Z-mail.