Toggle Switch Wall Plate, 2 Gang, White

LEVITON |Zoro #: G1278837|Mfr #: 88009

$0.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278837 Mfr #: 88009
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Toggle Switch Wall Plate
Number of Gangs: 2Color: White
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 2, Plate Toggle Switch, Color White, Plate Material Plastic

Product Reviews

Save 15% when you sign up for Z-mail.