Toggle Switch/Duplex Plate, 2 Gang, Ivory

LEVITON |Zoro #: G1642995|Mfr #: 86005

$0.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642995 Mfr #: 86005
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Toggle Switch/Duplex Receptacle Wall Plate
Number of Gangs: 2Color: Ivory
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 2, Plate 1 Switch/1 Receptacle, Color Ivory, Plate Material Plastic

Product Reviews

Save 15% when you sign up for Z-mail.