DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Toggle Switch/Duplex Plate, 2 Gang, White

LEVITON| Zoro #: G1749711| Mfr #: 88005

$0.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1749711 Mfr #: 88005
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Toggle Switch/Duplex Receptacle Wall Plate
Number of Gangs: 2Color: White
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 2, Plate 1 Switch/1 Receptacle, Color White, Plate Material Plastic

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.