Leviton
VOLTAGE OR CURRENT METERS 120V 2PH-12 WITH TS
- Zoro #: G4186157
- Mfr #: S8UTS-122
Hover or click to zoom Tap to zoom
$4,395.16
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $4,395.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Leviton #S8UTS-122 Specifications
- Zoro #: G4186157
- Mfr #: S8UTS-122
- UPC #: 78477666456
- Country of Origin (subject to change): Canada
Description
Series 8000, Commercial & Industrial Submeter, 120/208 or 277/480V 1PH 3W, Phase Config 12x2 with Termination Enclosure, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant
Reviews of Leviton #S8UTS-122
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEVITON Indoor Kit 2 Solid Core 120/240V 200A 1K240-2SW
- LEVITON VOLTAGE OR CURRENT METERS SUB METER 240V 10 KWH 200:0.1OUTDOOR BLK 6S201-D02
- LEVITON Indoor Kit 2 Split Core 120/240V 400A 1K240-4W
- LEVITON VOLTAGE OR CURRENT METERS 3P4W 5 MMU 480V CFG RQ 2L405-CFG
- LEVITON VOLTAGE OR CURRENT METERS 2P3W PMM DUAL ELMNT 120V HWCT 100A 5B201-T01
- LEVITON VOLTAGE OR CURRENT METERS 400 CFH COMM GAS MTR -TEMP COMP, PULSE GMP15-401
- LEVITON Outdoor Kit 1 Split Core 120V 200A 1O120-2W
- LEVITON VOLTAGE OR CURRENT METERS S4100DRMODBUSROGMETER 4DUMR-R
- LEVITON VOLTAGE OR CURRENT METERS GY 2ELMT MTR INDR 2PH3WI800A 277/480V 1N480-81
- SQUARE D Energy Meter Fuse Pack, For EME EMFP3
- SIEMENS Power Meter Module 7KM92000AB000AA0
- Leviton Power Meters and Analyzers