Leviton
VOLTAGE OR CURRENT METERS 1P2W PMM 120V HWCT 100A
- Zoro #: G4195923
- Mfr #: 5B101-T01
Hover or click to zoom Tap to zoom
$176.74
Subtotal: $176.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Leviton #5B101-T01 Specifications
- Zoro #: G4195923
- Mfr #: 5B101-T01
- UPC #: 78477548134
- Country of Origin (subject to change): United States
Description
Epoxy Encapsulated Single Element, CTs included, 0.1 kWh and 0.01 kWh Isolated Outputs and 0.1 kWh Counter Output, 100:0.1, Black
Reviews of Leviton #5B101-T01
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEVITON VOLTAGE OR CURRENT METERS S1K 2P3W 100:01A IND 1N240-11
- LEVITON VOLTAGE OR CURRENT METERS MINI METER 120/240V 1.0 KWH 200:0.1 BLK 5B201-H02
- LEVITON VOLTAGE OR CURRENT METERS 3P4W 7 MMU 480V CFG RQ 2L407-CFG
- LEVITON VOLTAGE OR CURRENT METERS SERIES 1000 120 208 240V 200:0.1A 1R240-21
- LEVITON Energy Meter, Lcd, 277/480Vac Wye 2K480-1W
- LEVITON VOLTAGE OR CURRENT METERS GY 3ELMT MTR 277/480V 3PH4WI 100A INDR 2N480-11
- LEVITON Indoor Kit Split Core 208V 1200A 2K208-12D
- LEVITON VOLTAGE OR CURRENT METERS 1P2W MMM 120V 200A_RQ 7B101-U02 7B101-U02
- LEVITON VOLTAGE OR CURRENT METERS DUAL MM 0.1KWH 200A 2SP MDTCT-2SP
- EXTECH Power & Harmonics Analyzer, 9.99MW, 3000A PQ3350-3
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger PCE-830-3
- Leviton Power Meters and Analyzers