Leviton
VOLTAGE OR CURRENT METERS MINIMETER 120 V 1PH 2W 200 AMP 0.1 KWH
- Zoro #: G4186035
- Mfr #: 5B101-T02
Hover or click to zoom Tap to zoom
Help us improve our
product images
$175.78
Subtotal: $175.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Leviton #5B101-T02 Specifications
- Zoro #: G4186035
- Mfr #: 5B101-T02
- UPC #: 78477548165
- Country of Origin (subject to change): United States
Description
Epoxy Encapsulated Single Element, CTs included, 0.1 kWh and 0.01 kWh Isolated Outputs and 0.1 kWh Counter Output, 200:0.1, Black
Reviews of Leviton #5B101-T02
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEVITON VOLTAGE OR CURRENT METERS MM MMU MED 4 METER 1P3W 6M204-CFG
- LEVITON VOLTAGE OR CURRENT METERS MM OEM 120V 100A 0.1KWH 7B101-T01 7B101-T01
- LEVITON Outdoor Kit 2 Split Core 120/240V 100A 1O240-1W
- LEVITON VOLTAGE OR CURRENT METERS SERIES 1000 120 208 240V 200:0.1A 1R240-21
- LEVITON VOLTAGE OR CURRENT METERS 1P2W PMM 120V HWCT 100A 5B101-T01
- LEVITON Indoor Kit Split Core 208V 100A 2K208-1SW
- LEVITON S2 480V 400A Od Sp Kit 2O480-4W
- LEVITON VOLTAGE OR CURRENT METERS S2K 3P 4W 800:01A OUT 2R208-81
- LEVITON VOLTAGE OR CURRENT METERS 120V 2PH-12 WITH TS S8UTS-122
- SIEMENS Power Meter Module 7KM92000AB000AA0
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC METSEPM5563
- Leviton Power Meters and Analyzers