Leviton
VOLTAGE OR CURRENT METERS S2 MMU 208V 3 METERS
- Zoro #: G4195074
- Mfr #: 2M203-CFG
Hover or click to zoom Tap to zoom
Help us improve our
product images
$2,036.26
Subtotal: $2,036.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Leviton #2M203-CFG Specifications
- Zoro #: G4195074
- Mfr #: 2M203-CFG
- UPC #: 78477607336
- Country of Origin (subject to change): United States
Description
Series 2000 MMU, Three Element Meter Quantity: 3, Voltage: 120/208V 3PH 4W, Current Transformers: Sold Separately
Reviews of Leviton #2M203-CFG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEVITON Outdoor Kit 2 Split Core 120/240V 100A 1O240-1W
- LEVITON VOLTAGE OR CURRENT METERS MM SM 3W 1.0 KWH 7B201-H01
- LEVITON Indoor Kit Split Core 480V 200A 2K480-2W
- LEVITON VOLTAGE OR CURRENT METERS SERIES 1000 120 208 240V 100:0.1A 1N240-1D
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 2W 200:0.1 7B201-S02
- LEVITON VOLTAGE OR CURRENT METERS 3P4W 15 MMU 208V CFG RQ 2X215-CFG
- LEVITON Indoor Kit Split Core 480V 1200A 2K480-12W
- LEVITON Indoor Kit 1 Split Core 120V 200A 1K120-2SW
- LEVITON VOLTAGE OR CURRENT METERS 480V DELTA PTS W/ENCL S480V-11
- SIEMENS Power Meter, LCD, 120/480VAC US2:ENCL3148001TCX
- FLUKE Power Quality Window, 5 yr. Warranty FLUKE-PQ400/B
- Leviton Power Meters and Analyzers