Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Test Instruments & Gauges
/
Electrical Testing & Measuring
/
Power Meters and Analyzers
/
VOLTAGE OR CURRENT METERS S2K 3P 4W 800:01A IND
Shop All Power Meters and Analyzers
Shop Alternate Products
This Product is Discontinued
Leviton
VOLTAGE OR CURRENT METERS S2K 3P 4W 800:01A IND (Discontinued)
Mfr #
2N208-81
Zoro #
G4195494
Free Shipping & Returns
This Product is Discontinued
Shop for all Power Meters and Analyzers
Product Information
|
Reviews
Customers Also Purchased
This item
: VOLTAGE OR CURRENT METERS S2K 3P 4W 800:01A IND
$478.99
Product Information
Brand
Leviton
MFR #
2N208-81
Zoro #
G4195494
UPC #
78477545225
Country of Origin
United States
Category
Power Meters and Analyzers
Description
Series 2000 120/240/208 V Three Element Meter, 3P4W, Indoor, Line-to-Line, 800:0.1, Gray
From the Manufacturer
Reviews
Explore More Products
Leviton Power Meters and Analyzers