Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Test Instruments & Gauges
      4. /
      5. Electrical Testing & Measuring
      6. /
      7. Power Meters and Analyzers
      8. /
      9. VOLTAGE OR CURRENT METERS SERIES 1000 277 480V 800:0.1A INDOOR
      Shop All Power Meters and Analyzers
      Leviton

      VOLTAGE OR CURRENT METERS SERIES 1000 277 480V 800:0.1A INDOOR

      • Zoro #: G4186656
      • Mfr #: 1N480-8D
      Hover or click to zoom Tap to zoom
      $583.01

      Subtotal: $583.01
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Leviton
      • MFR #
        1N480-8D
      • Zoro #
        G4186656
      • Country of Origin
        United States
      • Category Power Meters and Analyzers

      Description

      Series 1000 Two Element Demand Meter, 277/480V, 2P3W, Indoor, Line-to-Line, 800:0.1A, Gray

        Reviews of Leviton #1N480-8D

        Explore more

        • LEVITON VOLTAGE OR CURRENT METERS S2K 3P 4W 800:01A IND 2N208-81
        • LEVITON S2 208V 200A Od Sp Kit 2O208-2W
        • LEVITON VOLTAGE OR CURRENT METERS S1K 1P 2W 100:01A OUT 1R120-11
        • LEVITON S2 480V 200A Od Sp Kit 2O480-2W
        • LEVITON VOLTAGE OR CURRENT METERS SERIES 1000 120 208 240V 100:0.1A 1N240-1D
        • LEVITON Indoor Kit Split Core 208V 800A 2K208-8W
        • LEVITON VOLTAGE OR CURRENT METERS MM MMU XL 14 METERS 3P4 6X314-KIT
        • LEVITON VOLTAGE OR CURRENT METERS MM MMU XL 18 MTRS 3P4W 6X318-CFG
        • SCHNEIDER ELECTRIC Digital And Analog I/O Extension Module VW3A3203
        • FLUKE Test Lead Set TLS430
        • Leviton Power Meters and Analyzers

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc