Wall Switch, 1-Pole, 120/277V, 15A, 3-Positn

LEVITON |Zoro #: G0334433|Mfr #: 1256

$20.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334433 Mfr #: 1256
Antimicrobial: NoItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsLocking: No
Standards: UL/CSA/NOMSwitch Type: 1-Pole, 3 Position, Center Off
Switch Function: MomentaryRated HP: 1/2
Color: BrownAmps AC: 15
Switch Style: ToggleCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Momentary, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.