Wall Switch, 1-Pole, 120/277V, 15A, Brown

LEVITON |Zoro #: G2407203|Mfr #: 1201-2L

$7.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407203 Mfr #: 1201-2L
Switch Type: 1-PoleSwitch Function: Maintained
Standards: UL/CSA/NOMDescription/Special Features: Quiet Switch
Switch Style: Locking ToggleVoltage AC: 120 to 277
Locking: YesWiring Method: Back and Side
Rated HP: 1/2Item: Wall Switch
Color: BrownAmps AC: 15
Application Environment: Industrial EnvironmentsAntimicrobial: No
Country of Origin (subject to change): Multiple

Product Description

Wall Switch, 1-Pole, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.