Wall Switch, 1-Pole, 120/277V, 15A, Brown

LEVITON |Zoro #: G1422915|Mfr #: 5691-2

$4.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422915 Mfr #: 5691-2
Switch Type: 1-PoleSwitch Function: Maintained
Standards: UL/CSA/NOMWiring Method: Back and Side
Application Environment: Commercial EnvironmentsAntimicrobial: No
Rated HP: 1/2Switch Style: Rocker
Item: Wall SwitchVoltage AC: 120 to 277
Color: BrownLocking: No
Amps AC: 15Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Commercial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.