Wall Switch, 1-Pole, 120/277V, 20A, 3-Positn

LEVITON |Zoro #: G0619647|Mfr #: 1257-I

$28.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619647 Mfr #: 1257-I
Antimicrobial: NoItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsSwitch Function: Momentary
Rated HP: 1Color: Ivory
Amps AC: 20Switch Style: Toggle
Locking: NoStandards: UL/CSA/NOM
Switch Type: 1-Pole, 3 Position, Center OffCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Momentary, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.