Gift buying made easy: Shop Zoro.com Gift Certificates

Wall Switch, 1-Pole, Side, 120/277V, 15A, Brn

LEVITON| Zoro #: G2275341| Mfr #: 5601-2

$2.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2275341 Mfr #: 5601-2
Switch Type: 1-PoleSwitch Function: Maintained
Standards: UL/CSALocking: No
Wiring Method: SideRated HP: 1/2
Item: Wall SwitchColor: Brown
Amps AC: 15Application Environment: General Purpose
Antimicrobial: NoSwitch Style: Rocker
Voltage AC: 120 to 277Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Brown, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.