DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Wall Switch, 1-Pole, Side, 120/277V, 15A, Brn

LEVITON| Zoro #: G0796196| Mfr #: CS115-2

$2.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796196 Mfr #: CS115-2
Switch Type: 1-PoleSwitch Function: Maintained
Standards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057Rated HP: 1/2
Item: Wall SwitchColor: Brown
Description/Special Features: Quiet SwitchAmps AC: 15
Application Environment: Commercial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Side
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Brown, Commercial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.