Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr

LEVITON| Zoro #: G1558803| Mfr #: 5693-2

$7.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558803 Mfr #: 5693-2
Switch Type: 3-WaySwitch Function: Maintained
Item: Wall SwitchStandards: UL/CSA/NOM
Antimicrobial: NoSwitch Style: Rocker
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideRated HP: 1/2
Color: BrownAmps AC: 15
Application Environment: Commercial EnvironmentsCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 3-Way, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Commercial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.