Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl

LEVITON| Zoro #: G0366161| Mfr #: 1203-2L

$7.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366161 Mfr #: 1203-2L
Switch Type: 3-WaySwitch Function: Maintained
Item: Wall SwitchStandards: UL/CSA/NOM
Description/Special Features: Quiet SwitchRated HP: 1/2
Color: BrownAmps AC: 15
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: Locking ToggleVoltage AC: 120 to 277
Locking: YesWiring Method: Back and Side
Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 3-Way, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.