Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl

LEVITON |Zoro #: G0758527|Mfr #: 1223-2L

$9.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0758527 Mfr #: 1223-2L
Switch Type: 3-WaySwitch Function: Maintained
Standards: UL/CSA/NOMDescription/Special Features: Quiet Switch
Rated HP: 1Item: Wall Switch
Color: BrownAmps AC: 20
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: Locking ToggleVoltage AC: 120 to 277
Locking: YesWiring Method: Back and Side
Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 3-Way, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.