Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl

LEVITON |Zoro #: G0931332|Mfr #: 1223-SR

$4.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0931332 Mfr #: 1223-SR
Switch Type: 3-WaySwitch Function: Maintained
Standards: UL/CSA/NOMDescription/Special Features: Quiet Switch
Locking: NoWiring Method: Back and Side
Rated HP: 1Item: Wall Switch
Color: RedAmps AC: 20
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120 to 277
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Red, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.