Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl

LEVITON |Zoro #: G1478111|Mfr #: 1223-SW

$5.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478111 Mfr #: 1223-SW
Switch Type: 3-WaySwitch Function: Maintained
Description/Special Features: Quiet SwitchStandards: UL/CSA/NOM
Color: WhiteAmps AC: 20
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Back and Side
Rated HP: 1Item: Wall Switch
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.