Wall Switch, 3-Way, 120/277V, 30A, Wht, Toggl

LEVITON |Zoro #: G0511646|Mfr #: 3033-2W

$15.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511646 Mfr #: 3033-2W
Switch Type: 3-WaySwitch Function: Maintained
Standards: UL/CSA/NOMRated HP: 2
Item: Wall SwitchColor: White
Amps AC: 30Application Environment: Industrial Environments
Antimicrobial: NoSwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideCountry of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.