Wall Switch, 3-Way, Side, 120/277V, 15A, Brn

LEVITON| Zoro #: G0986273| Mfr #: CS315-2

$2.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986273 Mfr #: CS315-2
Switch Type: 3-WaySwitch Function: Maintained
Item: Wall SwitchStandards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
Description/Special Features: Quiet SwitchAntimicrobial: No
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Side
Rated HP: 1/2Color: Brown
Amps AC: 15Application Environment: Commercial Environments
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Brown, Commercial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.