DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry

LEVITON| Zoro #: G2282375| Mfr #: CS315-2I

$2.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282375 Mfr #: CS315-2I
Switch Type: 3-WaySwitch Function: Maintained
Item: Wall SwitchDescription/Special Features: Quiet Switch
Standards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057Color: Ivory
Amps AC: 15Application Environment: Commercial Environments
Antimicrobial: NoSwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Wiring Method: SideRated HP: 1/2
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Ivory, Commercial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.