Wall Switch, 3-Way, Side, 120/277V, 15A, Wht

LEVITON |Zoro #: G0823216|Mfr #: 5603-2W

$2.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823216 Mfr #: 5603-2W
Switch Type: 3-WaySwitch Function: Maintained
Standards: UL/CSADescription/Special Features: Quiet Switch
Application Environment: General PurposeAntimicrobial: No
Switch Style: RockerVoltage AC: 120 to 277
Locking: NoWiring Method: Side
Rated HP: 1/2Item: Wall Switch
Color: WhiteAmps AC: 15
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color White, General Purpose Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.