Wall Switch, 3-Way, Side, 120/277V, 20A, Brn

LEVITON| Zoro #: G0463111| Mfr #: CS320-2

$2.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463111 Mfr #: CS320-2
Antimicrobial: NoSwitch Type: 3-Way
Switch Function: MaintainedItem: Wall Switch
Voltage AC: 120 to 277Description/Special Features: Thermoplastic Actuator and Body Material
Color: BrownAmps AC: 20
Application Environment: Commercial EnvironmentsSwitch Style: Toggle
Locking: NoWiring Method: Side
Standards: UL/CSA/NOMRated HP: 1
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Color Brown, Commercial Environments Application Environment, Antimicrobial No, Description/Special Features Thermoplastic Actuator and Body Material, Standards UL/CSA/NOM

Product Reviews

Save 15%. Sign up for Z-mail.