Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl

LEVITON |Zoro #: G2167663|Mfr #: 1204-2L

$16.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2167663 Mfr #: 1204-2L
Antimicrobial: NoSwitch Type: 4-Way
Switch Function: MaintainedItem: Wall Switch
Voltage AC: 120 to 277Switch Style: Locking Toggle
Locking: YesWiring Method: Back and Side
Standards: UL/CSA/NOMRated HP: 1/2
Color: BrownAmps AC: 15
Description/Special Features: Quiet SwitchApplication Environment: Industrial Environments
Country of Origin (subject to change): Multiple

Product Description

Wall Switch, 4-Way, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.