Wall Switch, 4-Way, 120/277V, 15A, Gry, Rockr

LEVITON |Zoro #: G0402324|Mfr #: 5604-2GY

$10.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402324 Mfr #: 5604-2GY
Antimicrobial: NoSwitch Type: 4-Way
Switch Function: MaintainedItem: Wall Switch
Voltage AC: 120 to 277Switch Style: Rocker
Locking: NoWiring Method: Side
Standards: UL/CSA/NOMRated HP: 1/2
Color: GrayAmps AC: 15
Application Environment: General PurposeCountry of Origin (subject to change): United States

Product Description

Wall Switch, 4-Way, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Gray, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.