Wall Switch, 4-Way, 120/277V, 15A, Wht, Toggl

LEVITON |Zoro #: G1461074|Mfr #: 1204-2W

$15.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461074 Mfr #: 1204-2W
Antimicrobial: NoSwitch Type: 4-Way
Switch Function: MaintainedItem: Wall Switch
Voltage AC: 120 to 277Switch Style: Toggle
Locking: NoWiring Method: Back and Side
Standards: UL/CSA/NOMRated HP: 1/2
Color: WhiteAmps AC: 15
Description/Special Features: Quiet SwitchApplication Environment: Industrial Environments
Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 4-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.